- #40
- 1 Strand
- Standard Roller Link
- 1/2" Pitch
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
compliances
- 0
| Roller Dia. | 0.312 in |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 5/16 in |
| Pin Overall Length | 0.7 in |
| Material | Stainless Steel |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Material | Stainless Steel |
| Chain Pitch | 0.5 in |
| Link Plates Height | 0.47 in |
| Chain No. | 40 |
| Link Plates Thickness | 0.06 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Pin Diameter | 0.156 in |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Link Type | Spring Clip |
| Weight | 0.018 LB |
| EAN or UPC | 698210752668 |

