- 40 Chain
- Bent - One Side
- 1 Hole
- Connecting (Master) Link
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| Hole Dia. | 0.140625 in |
| No. of Holes | 1 |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Hole Height from Center of Roller or Pin | 0.5 in |
| No. of Strands Across | 1 |
| Attachment | Bent - One Side |
| Part Type | A1 |
| Type | Connecting (Master) Link |
| Material | Stainless Steel |
| Chain Construction | N/A |
| Weight | 0.018 LB |
| EAN or UPC | 698210851323 |

