- Size 40 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 19 mm
- Maximum Bore = 85 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| RPM [Max] | 5000 rpm |
| Coupling Size | 40 |
| Bore Dia. [Min] | 19.0000 mm |
| Outside Dia. | 6.63 in |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.5 in |
| Bore Dia. [Max] | 85.0000 mm |
| Weight | 26.83 LB |
| EAN or UPC | 698210792244 |

