- Size 40R Coupling Hub, 2.5" Bore, C Dimension = 2.64"
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Hub Dia. | 5 1/8 in |
| Bore Dia. | 2 1/2 in |
| Lock Type | Setscrew |
| Outside Dia. | 5 29/32 in |
| Material | Steel |
| Torque Rating [Max] | 8,800.0 in lb |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 40R |
| Length Through Bore | 2.640 in |
| Weight | 13.7 LB |
| EAN or UPC | 782934151897 |

