- Size 40R Coupling Hub, 1.9375" Bore, C Dimension = 2.64"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Outside Dia. | 5.90625 in |
| Length Through Bore | 2.64 in |
| Hub Dia. | 5 1/8 in |
| Coupling Size | 40R |
| RPM [Max] | 3600 rpm |
| Material | Steel |
| Lock Type | Setscrew |
| Torque Rating [Max] | 8800 in lb |
| Weight | 15.2 LB |
| EAN or UPC | 782934170218 |

