- 40 Chain
- Two Extended Pins
- Connecting (Master) Link
- Carbon Steel Material
| Chain No. | 40 |
| Attachment | Two Extended Pins |
| No. of Holes | N/A |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Part Type | D3 |
| Pin Diameter | 0.156 in |
| Chain Construction | N/A |
| Chain Pitch | 0.5 in |
| Material | Carbon Steel |
| Pin Overall Length | 1.03 in |
| Weight | 0.019 LB |
| EAN or UPC | 698210584252 |

