- 1700 Chain Number
- 12 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Pitch Diameter | 193.14 mm |
| Set Screw | 2 |
| Finished Bore | 1 in |
| Bore Style | Round Bore |
| Material | Cast Iron |
| Keyway | 1 |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| Chain No. | 1700 |
| Sprocket Style | Non-Split |
| No. of Teeth | 12 |
| Weight | 7.29 LB |
| EAN or UPC | 662864687249 |

