- 820 Chain Number
- 24 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Pitch Diameter | 147.22 mm |
| Body Style | Arm |
| Keyway | 1 |
| No. of Teeth | 24 |
| Set Screw | 1 |
| Sprocket Style | Non-Split |
| Finished Bore | 1 1/2 in |
| Bore Type | Shaft-Ready |
| Material | Cast Iron |
| Bore Style | Round Bore |
| Chain No. | 820 |
| Weight | 5.41 LB |
| EAN or UPC | 662864687010 |

