- 820 Chain Number
- 41 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Chain No. | 820 |
| No. of Teeth | 41 |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Finished Bore | 1 3/16 in |
| Set Screw | 1 |
| Body Style | Arm |
| Material | Cast Iron |
| Keyway | 1 |
| Pitch Diameter | 249.58 mm |
| Sprocket Style | Non-Split |
| Weight | 16.2 LB |
| EAN or UPC | 698210180355 |

