- 882 Chain Number
- 12 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Sprocket Style | Non-Split |
| Pitch Diameter | 147.22 mm |
| Finished Bore | 1 1/4 in |
| Keyway | 1 |
| Chain No. | 882 |
| Body Style | Arm |
| Bore Style | Round Bore |
| Set Screw | 1 |
| No. of Teeth | 12 |
| Material | Cast Iron |
| Bore Type | Shaft-Ready |
| Weight | 5.6 LB |
| EAN or UPC | 698210217518 |

