- 821 Chain Number
- 23 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Pitch Diameter | 135.23 mm |
| Finished Bore | 1 1/4 in |
| Bore Type | Shaft-Ready |
| Keyway | 1 |
| Chain No. | 821 |
| Sprocket Style | Non-Split |
| Material | Cast Iron |
| Body Style | Arm |
| No. of Teeth | 23 |
| Set Screw | 1 |
| Bore Style | Round Bore |
| Weight | 7.0 LB |
| EAN or UPC | 698210135393 |

