- 880 Chain Number
- 10 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Finished Bore | 1 1/4 in |
| Keyway | 1 |
| Pitch Diameter | 123.29 mm |
| Material | Cast Iron |
| Body Style | Arm |
| Set Screw | 1 |
| Bore Style | Round Bore |
| No. of Teeth | 10 |
| Chain No. | 880 |
| Sprocket Style | Non-Split |
| Bore Type | Shaft-Ready |
| Weight | 3.2 LB |
| EAN or UPC | 662864313605 |

