- 820 Chain Number
- 15 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Body Style | Block |
| Set Screw | 1 |
| Pitch Diameter | 93.68 mm |
| Bore Type | Shaft-Ready |
| Finished Bore | 1 1/4 in |
| Bore Style | Round Bore |
| Sprocket Style | Non-Split |
| No. of Teeth | 15 |
| Keyway | 1 |
| Chain No. | 820 |
| Material | Cast Iron |
| Weight | 3.6 LB |
| EAN or UPC | 793699635317 |

