- 820 Chain Number
- 29 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| No. of Teeth | 29 |
| Sprocket Style | Non-Split |
| Keyway | 1 |
| Bore Style | Round Bore |
| Material | Cast Iron |
| Finished Bore | 1 7/16 in |
| Body Style | Arm |
| Set Screw | 1 |
| Chain No. | 820 |
| Pitch Diameter | 177.24 mm |
| Bore Type | Shaft-Ready |
| Weight | 6.0 LB |
| EAN or UPC | 698210149383 |

