- 820 Chain Number
- 23 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Finished Bore | 1 3/16 in |
| Chain No. | 820 |
| Bore Type | Shaft-Ready |
| Body Style | Arm |
| Set Screw | 2 |
| Pitch Diameter | 135.23 mm |
| Bore Style | Round Bore |
| Keyway | 1 |
| Material | Cast Iron |
| No. of Teeth | 23 |
| Sprocket Style | Non-Split |
| Weight | 5.3 LB |
| EAN or UPC | 662864684460 |

