- 36 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Center Rolls Shell Length | 13 in |
| Bracket Width | 10 in |
| Roller Length | 13 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| Roller Material | Steel |
| Trough Angle [Nom] | 45 ° |
| Material | Steel |
| Idler Type | Equal Trougher Training, Positive Arm |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Length | 47 in |
| Installed Options | None |
| Roll Type | Three Rolls, Equal Length |
| Weight | 149.0 LB |
| EAN or UPC | 698210805180 |

