- 36 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Material | Rubber |
| Center Roll Height | 8 11/16 in |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Center Rolls Shell Length | 13 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubricant Type | Regreaseable |
| Roll Type | Three Rolls, Unequal Length |
| Roller Length | 27 in |
| Roller Span | 40 15/16 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Rubber |
| Belt Width | 36 in |
| Trough Angle [Nom] | 20 ° |
| Overall Height | 11.0625 in |
| Lubrication | Relubricatable |
| Idler Type | Unequal Impact Trougher |
| Roller Dia. | 5 in |
| Bracket Length | 47 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Installed Options | None |
| Bracket Width | 9 1/4 in |
| Weight | 69.0 LB |
| EAN or UPC | 698210722845 |

