- 36 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 36 in |
| Idler Type | Unequal Trougher |
| Material | Steel |
| Center Rolls Shell Length | 27 in |
| Trough Angle [Nom] | 20 ° |
| Lubricant Type | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 53.0 LB |
| EAN or UPC | 793699634372 |

