- 36 in Belt Width
- 5 in Roller Diameter
- Flat Carrier Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Roller Length | 39 in |
| Bracket Width | 10 in |
| Belt Width | 36 in |
| Width of Bolt Spacing [Max] | 6.25 in |
| Lubricant Type | Factory Sealed |
| Bracket Length | 46 3/4 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Spacing Center to Center [Min] | 3.75 in |
| Center Rolls Shell Length | 39 in |
| Width of Bolt Spacing [Min] | 3.75 in |
| Installed Options | None |
| Bolt Hole Spacing - Width | 5 in |
| Mounting Pad Thickness | 0.25 in |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Spacing Center to Center [Max] | 6.25 in |
| Roller Material | Steel |
| Length of Idler Belt Width | 46.75 in |
| Roll Type | Single Roll, Round |
| Idler Type | Flat Carrier Training, Positive Arm |
| Material | Steel |
| Roller Dia. | 5 in |
| Bolt Spacing Center to Center | 5 in |
| Weight | 143.0 LB |
| EAN or UPC | 698210832391 |

