- 36 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Bolt Hole Spacing - Length | 45 in |
| Trough Angle [Nom] | 35 ° |
| Bracket Length | 47 in |
| Bracket Width | 9 1/4 in |
| Center Roll Height | 7 3/4 in |
| Length of Idler Belt Width | 47 in |
| Roller Dia. | 5 in |
| Width of Bolt Spacing [Min] | 5 3/8 in |
| Installed Options | None |
| Lubricant Type | Factory Sealed |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Material | Steel |
| Center Rolls Shell Length | 13 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Height | 15.25 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Belt Width | 36 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Spacing Center to Center | 7.5 in |
| Roller Span | 34 3/4 in |
| Mounting Pad Thickness | 0.31 in |
| Roller Length | 13 in |
| Material | Steel |
| Idler Type | Equal Trougher |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Weight | 54.0 LB |
| EAN or UPC | 793699401387 |

