- 35 Chain
- Two Extended Pins
- Connecting (Master) Link
- Stainless Steel Material
| No. of Holes | N/A |
| Pin Diameter | 0.141 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Type | Connecting (Master) Link |
| Chain Construction | N/A |
| Part Type | D3 |
| Attachment | Two Extended Pins |
| Material | Stainless Steel |
| Pin Overall Length | 0.843 in |
| Weight | 0.009 LB |

