- 3500 Engineered Steel Double Flex Chain
- 2.5" Pitch
| Package Type | 10 Foot Box |
| Thickness | 1.25 in |
| Material | Steel |
| Type | N/A |
| Rated Working Load | 285 lbs |
| Pin Diameter | 9/16 in |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Chain Series | 3500 |
| Chain Construction | Engineered Steel Double Flex Chain |
| Roller Width | N/A |
| Link Plates Thickness | N/A |
| Pin Overall Length | 1 1/2 in |
| Chain Pitch | 2.5 in |
| Weight | 3.298 LB |
| EAN or UPC | 698210636906 |

