- 5 Tooth
- 2.5 " Chain Pitch
- Steel Sprocket
| Chain No. | 3500 |
| No. of Teeth | 5 |
| Chain Pitch | 2.5 in |
| Material | Steel |
| Hub Length Thru | 2 in |
| Outside Dia. | 9.75 in |
| Width Across Teeth | 0.5 in |
| Hub Dia. | 4 in |
| Bore Dia. [Max] | 2 7/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8.9 in |
| Chain Strands | Single |
| Weight | 12.375 LB |
| EAN or UPC | 698210639952 |

