- Spherical Roller Bearing Insert
- 2 15/16 in Inner Diameter
- 5.12 in Outer Diameter
- Eccentric Cam Collar Locking Device
| O.D. | 5.12 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 2 15/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Series | 3000 |
| Overall Width | 2.13 in |
| Locking Collar Width | 1 in |
| Length Through Bore | 4.2 in |
| Housing Fillet Radius | 0.05 in |
| Weight | 7.5 LB |
| EAN or UPC | 698210906962 |

