- Spherical Roller Bearing Insert
- 2 7/16 in Inner Diameter
- 4.333 in Outer Diameter
- Eccentric Cam Collar Locking Device
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 2.9 in |
| Locking Device | Eccentric Cam Locking Collar |
| Collar O.D. | 3.55 in |
| O.D. | 4.333 in |
| Bore Dia. [Max] | 3 15/16 in |
| I.D. | 2 7/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Collar Width | 0.94 in |
| Series | 3000 |
| Overall Width | 1 3/4 in |
| Length Through Bore | 3.65 in |
| Weight | 5.0 LB |
| EAN or UPC | 698210904944 |

