- 3180 Engineered Steel Drive Chain, Offset Sidebar
- 2.25" Pitch
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Chain Pitch | 2.25 in |
| Type | N/A |
| Chain Series | 3180 |
| Link Plates Thickness | 0.28 in |
| Roller Dia. | 1.41 in |
| Rated Working Load | 4800 lbs |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.69 in |
| Material | Steel |
| Pin Material | Steel |
| Thickness | 2.13 in |
| Roller Width | 1.38 in |
| Pin Overall Length | 3.28 in |
| Weight | 9.6 LB |
| EAN or UPC | 698210597061 |

