- Spherical Roller Bearing Insert
- 1 7/16 in Inner Diameter
- 2.837 in Outer Diameter
- Eccentric Cam Collar Locking Device
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Inner Ring Hub Diameter | 1 3/4 in |
| Length Through Bore | 2.92 in |
| Series | 3000 |
| I.D. | 1 7/16 in |
| Overall Width | 1.31 in |
| Locking Device | Eccentric Cam Locking Collar |
| O.D. | 2.837 in |
| Locking Collar Width | 0.66 in |
| Collar O.D. | 2.3 in |
| Weight | 1.7 LB |
| EAN or UPC | 698210916589 |

