- Heavy-Duty Element for Size 50R Coupling with Cover Fasteners
| Temperature Range [Max] | 250 °F |
| Material | Polyurethane |
| Insert Style | One Piece, Wrap |
| Color | Black |
| RPM [Max] | 3000 rpm |
| Coupling Size | 50R |
| Weight | 2.75 LB |
| EAN or UPC | 793699984385 |
| Temperature Range [Max] | 250 °F |
| Material | Polyurethane |
| Insert Style | One Piece, Wrap |
| Color | Black |
| RPM [Max] | 3000 rpm |
| Coupling Size | 50R |
| Weight | 2.75 LB |
| EAN or UPC | 793699984385 |