- Size 30R Coupling Hub, 2.25" Bore, C Dimension = 2.28"
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Outside Dia. | 4.6460 in |
| Length Through Bore | 2.280 in |
| Hub Dia. | 4 1/8 in |
| Coupling Size | 30R |
| Bore Dia. | 2 1/4 in |
| Torque Rating [Max] | 4,400.0 in lb |
| Lock Type | Setscrew |
| RPM [Max] | 4,500 rpm |
| Material | Steel |
| Weight | 4.5 LB |
| EAN or UPC | 782934151842 |

