- Size 30R Coupling Hub, 1.625" Bore, C Dimension = 2.28"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| RPM [Max] | 4500 rpm |
| Coupling Size | 30R |
| Outside Dia. | 4.646 in |
| Hub Dia. | 4 1/8 in |
| Lock Type | Setscrew |
| Material | Steel |
| Length Through Bore | 2.28 in |
| Torque Rating [Max] | 4400 in lb |
| Weight | 8.2 LB |
| EAN or UPC | 782934170188 |

