- 30R Wrapflex Coupling Hub
- 2 1/8" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Bore Dia. | 2 1/8 in |
| Outside Dia. | 4.6500 in |
| Torque Rating [Max] | 4,600.0 in lb |
| Material | Carbon Steel |
| Coupling Size | 30R |
| Lock Type | Setscrew |
| RPM [Max] | 4,500 rpm |
| Length Through Bore | 2.280 in |
| Hub Dia. | 4 1/8 in |
| Weight | 7.3 LB |
| EAN or UPC | 782934151835 |

