- 30 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Idler Type | Equal Trougher Impact |
| Center Rolls Shell Length | 11 in |
| Belt Width | 30 in |
| Lubricant Type | Factory Sealed |
| Bolt Spacing Center to Center | 7.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Length of Idler Belt Width | 41 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Material | Rubber |
| Roller Dia. | 6 in |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Mounting Pad Thickness | 0.31 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 68.0 LB |
| EAN or UPC | 662864122207 |

