- 30 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Material | Steel |
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 11 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubricant Type | Factory Sealed |
| Idler Type | Equal Trougher |
| Weight | 0.0 LB |

