- 30 in Belt Width
- 5 in Roller Diameter
- Flat Training, Actuating Shoe Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Idler Type | Actuating Shoe, Flat Training |
| Trough Angle [Nom] | 0 ° |
| Lubricant Type | Factory Sealed |
| Roller Dia. | 5 in |
| Material | Steel |
| Belt Width | 30 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Rolls Shell Length | 33 in |
| Weight | 100.0 LB |
| EAN or UPC | 662864312905 |

