- 30 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Actuating Shoe Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 11 in |
| Roller Dia. | 6 in |
| Material | Steel |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 15.125 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Idler Type | Actuating Shoe, Equal Trougher Training |
| Roller Length | 11 in |
| Bracket Width | 10 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 34 11/16 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Lubrication | Relubricatable |
| Installed Options | None |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Material | Steel |
| Bracket Length | 41 in |
| Bolt Hole Spacing - Length | 39 in |
| Belt Width | 30 in |
| Lubricant Type | Regreaseable |
| Center Roll Height | 9 3/4 in |
| Weight | 143.0 LB |
| EAN or UPC | 698210722456 |

