- 30 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Lubricant Type | Regreaseable |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Bolt Spacing Center to Center | 7.5 in |
| Roller Dia. | 5 in |
| Idler Type | Unequal Impact Trougher |
| Belt Width | 30 in |
| Length of Idler Belt Width | 41.5 in |
| Material | Rubber |
| Trough Angle [Nom] | 20 ° |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Center Rolls Shell Length | 21 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Pad Thickness | 0.31 in |
| Weight | 60.0 LB |
| EAN or UPC | 698210722111 |

