- 30 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Bracket Width | 7 3/4 in |
| Installed Options | None |
| Material | Steel |
| Roller Length | 11 in |
| Bolt Spacing Center to Center [Min] | 5.38 in |
| Roller Dia. | 4 in |
| Bolt Spacing Center to Center | 6 in |
| Center Roll Height | 6 13/16 in |
| Width of Bolt Spacing [Min] | 5 3/8 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 39 in |
| Center Rolls Shell Length | 11 in |
| Belt Width | 30 in |
| Trough Angle [Nom] | 35 ° |
| Mounting Pad Thickness | 0.25 in |
| Bracket Length | 40 1/2 in |
| Overall Height | 13.25 in |
| Bolt Hole Spacing - Width | 6 in |
| Lubrication | Relubricatable |
| Length of Idler Belt Width | 40.5 in |
| Lubricant Type | Regreaseable |
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Bolt Spacing Center to Center [Max] | 7 in |
| Idler Type | Equal Trougher |
| Roller Span | 30 in |
| Weight | 39.0 LB |
| EAN or UPC | 793699027426 |

