- 30 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Training, Actuating Shoe Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Bearing Type | Ball Bearing |
| Roller Span | 34 11/16 in |
| Center Rolls Shell Length | 11 in |
| Roller Material | Steel |
| Bracket Width | 10 in |
| Material | Steel |
| Roller Dia. | 4 in |
| Trough Angle [Nom] | 20 ° |
| Bracket Length | 40 1/2 in |
| Center Roll Height | 7 5/8 in |
| Bolt Hole Spacing - Length | 39 in |
| Overall Height | 14.6875 in |
| Belt Width | 30 in |
| Lubrication | Factory Sealed |
| Roller Length | 11 in |
| Idler Type | Actuating Shoe, Equal Trougher Training |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubricant Type | Factory Sealed |
| Weight | 102.0 LB |
| EAN or UPC | 698210807757 |

