- 30 in Belt Width
- 4 in Roller Diameter
- Flat Carrier Training, Positive Arm Idler Type
- CEMA Class B - Light Duty Cema Class
- 0 degrees Trough Angle
| Lubricant Type | Regreaseable |
| Bracket Width | 10 in |
| Roller Span | 33 in |
| Width of Bolt Spacing [Min] | 3 3/4 in |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Width | 5 in |
| Bolt Hole Spacing - Length | 39 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bracket Length | 40 3/4 in |
| Roller Length | 33 in |
| Bolt Spacing Center to Center [Min] | 3.75 in |
| Roller Dia. | 4 in |
| Bolt Spacing Center to Center | 5 in |
| Center Rolls Shell Length | 33 in |
| Roller Material | Steel |
| Idler Type | Flat Carrier Training, Positive Arm |
| Bearing Type | Ball Bearing |
| Mounting Pad Thickness | 0.25 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Spacing Center to Center [Max] | 6.25 in |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 6 1/4 in |
| Overall Height | 9.375 in |
| Length of Idler Belt Width | 40.75 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Belt Width | 30 in |
| Weight | 112.0 LB |
| EAN or UPC | 698210721909 |

