- Idler Wheel for #815, 820, 879 or 880 Chain
- 6.09" Outside Diameter
- 1.25" Bore
| No. of Teeth | 25 |
| Material | LF Acetal |
| Chain No. | 815, 820, 880, 879 |
| Bore Size | 1.25 in |
| Outside Dia. | 6.09 in |
| Weight | 0.5 LB |
| EAN or UPC | 698210642600 |
| No. of Teeth | 25 |
| Material | LF Acetal |
| Chain No. | 815, 820, 880, 879 |
| Bore Size | 1.25 in |
| Outside Dia. | 6.09 in |
| Weight | 0.5 LB |
| EAN or UPC | 698210642600 |