- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
compliances
- 0
| Side Bow | No |
| Pin Overall Length | 5/16 in |
| Roller Width | 1/8 in |
| Chain No. | 25 |
| Pin Diameter | 0.09 in |
| Chain Series | 25, 25-2 |
| Chain Pitch | 0.25 in |
| Duty | Standard-Duty |
| Link Plates Thickness | 1/32 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Roller Dia. | 0.13 in |
| Pin Material | Austenitic Stainless Steel |
| Link Plates Height | 15/64 in |
| Material | Stainless Steel |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Weight | 0.087 LB |
| EAN or UPC | 698210672447 |

