- 24 in Belt Width
- 5 in Roller Diameter
- Equal Trougher, Positive Arm Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 24 in |
| Lubricant Type | Regreaseable |
| Roller Dia. | 5 in |
| Center Rolls Shell Length | 9 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Equal Trougher, Positive Arm |
| Weight | 118.0 LB |
| EAN or UPC | 698210141530 |

