- 24 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Lubricant Type | Regreaseable |
| Lubrication | Relubricatable |
| Overall Height | 17 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Length | 35 in |
| Belt Width | 24 in |
| Roller Span | 23 13/16 in |
| Roller Material | Steel |
| Length of Idler Belt Width | 35 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 9 in |
| Bolt Hole Spacing - Length | 33 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Trough Angle [Nom] | 35 ° |
| Center Rolls Shell Length | 9 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Idler Type | Equal Trougher Training, Positive Arm |
| Material | Steel |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Bolt Spacing Center to Center | 7.5 in |
| Bracket Width | 10 in |
| Bolt Spacing Center to Center [Max] | 8.62 in |
| Mounting Pad Thickness | 0.25 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Center Roll Height | 9 3/4 in |
| Installed Options | None |
| Roll Type | Three Rolls, Equal Length |
| Weight | 132.0 LB |
| EAN or UPC | 698210676308 |

