- 24 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Material | Steel |
| Lubricant Type | Factory Sealed |
| Mounting Pad Thickness | 0.31 in |
| Length of Idler Belt Width | 35 in |
| Idler Type | Equal Trougher |
| Center Rolls Shell Length | 9 in |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in |
| Bolt Spacing Center to Center | 7.5 in |
| Roller Dia. | 6 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Weight | 58.0 LB |
| EAN or UPC | 698210806316 |

