- 24 in Belt Width
- 5 in Roller Diameter
- Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Trough Angle [Nom] | 45 ° |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Rubber |
| Center Rolls Shell Length | 9 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Installed Options | None |
| Idler Type | Impact Trougher |
| Bracket Width | 9 1/4 in |
| Bracket Length | 35 in |
| Belt Width | 24 in |
| Lubricant Type | Regreaseable |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 33 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Material | Steel |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Length | 9 in |
| Weight | 55.0 LB |
| EAN or UPC | 698210721664 |

