- 24 in Belt Width
- 5 in Roller Diameter
- Impact Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Trough Angle [Nom] | 35 ° |
| Center Rolls Shell Length | 9 in |
| Roller Dia. | 5 in |
| Length of Idler Belt Width | 34.5 in |
| Idler Type | Impact Trougher |
| Material | Steel |
| Belt Width | 24 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubricant Type | Factory Sealed |
| Weight | 41.0 LB |
| EAN or UPC | 793699403534 |

