- 24 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Center Roll Height | 7 5/8 in |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 9 in |
| Mounting Pad Thickness | 0.25 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bracket Width | 10 in |
| Roller Dia. | 4 in |
| Roller Span | 23 13/16 in |
| Bracket Length | 34 1/2 in |
| Bolt Hole Spacing - Length | 33 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Material | Steel |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Installed Options | None |
| Center Rolls Shell Length | 9 in |
| Length of Idler Belt Width | 34.5 in |
| Roller Material | Steel |
| Belt Width | 24 in |
| Bearing Type | Ball Bearing |
| Idler Type | Equal Trougher Training, Positive Arm |
| Bolt Spacing Center to Center | 7.5 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Spacing Center to Center [Max] | 8.62 in |
| Overall Height | 17.125 in |
| Lubricant Type | Regreaseable |
| Lubrication | Relubricatable |
| Weight | 83.0 LB |
| EAN or UPC | 698210687045 |

