- 24 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Bearing Type | Ball Bearing |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Idler Type | Equal Trougher Training, Positive Arm |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 33 in |
| Lubricant Type | Regreaseable |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Center Roll Height | 7 5/8 in |
| Belt Width | 24 in |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Material | Steel |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| Bracket Length | 34 1/2 in |
| Center Rolls Shell Length | 9 in |
| Bracket Width | 10 in |
| Bolt Hole Spacing - Width | 7.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 9 in |
| Overall Height | 14 in |
| Roller Dia. | 4 in |
| Roller Span | 28 15/16 in |
| Weight | 81.0 LB |
| EAN or UPC | 698210687038 |

