- 24 in Belt Width
- 4 in Roller Diameter
- Flat Trougher Training, Actuating Shoe Idler Type
- CEMA Class B - Light Duty Cema Class
- 0 degrees Trough Angle
| Trough Angle [Nom] | 0 ° |
| Belt Width | 24 in |
| Bolt Hole Spacing - Width | 5 in |
| Installed Options | None |
| CEMA Class | CEMA Class B - Light Duty |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Length | 33 in |
| Roller Material | Steel |
| Center Rolls Shell Length | 27 in |
| Idler Type | Actuating Shoe, Flat Trougher Training |
| Lubricant Type | Factory Sealed |
| Roll Type | Single Roll, Round |
| Lubrication | Factory Sealed |
| Roller Length | 27 in |
| Roller Dia. | 4 in |
| Weight | 91.0 LB |
| EAN or UPC | 698210807399 |

