- Idler Wheel for #815, 820, 879 or 880 Chain
- 5.6" Outside Diameter
- 1" Bore
| No. of Teeth | 23 |
| Bore Size | 1 in |
| Chain No. | 815, 820, 880, 879 |
| Outside Dia. | 5.6 in |
| Material | LF Acetal |
| Weight | 0.45 LB |
| EAN or UPC | 698210642563 |
| No. of Teeth | 23 |
| Bore Size | 1 in |
| Chain No. | 815, 820, 880, 879 |
| Outside Dia. | 5.6 in |
| Material | LF Acetal |
| Weight | 0.45 LB |
| EAN or UPC | 698210642563 |